3M 218 Fine Line Masking Tape - 12" x 60 yds

Creates a flawless, clear paint line and color separation.
  • Ideal for vehicle detail painting, silkscreen masking and lettering.
  • Resists solvents and moisture.
  • Resists baking temperatures up to 250°F for 30 minutes.
  • Green polypropylene film with rubber adhesive.
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12 24+
S-10263 1/2" x 60 yds. 4.7 72 $26.20 $25.55 $25.00 $24.50 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
APPEARANCE:
  • Pale olive; translucent.
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 04:18:41 AM; USWEB27