3M 5490 PTFE Film Tape - 1" x 36 yds

Strong, elastic and slick. Masks and reinforces rollers and belts.
  • Resists curling; lays flat.
  • Excellent chemical resistance.
  • Handles temperatures from -65°F to 400°F.
  • Gray PTFE film backing with silicone adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10238 1" x 36 yds. 3.7 9 $231 $220 $215 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE: 
  • 24 months from date of manufacture.
TEMPERATURE:
  • Maximum: 400° F
    • Small quantities of hazardous vapors may be released.
    • Inhalation of these vapors may be harmful, or cause respiratory tract irritation.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 09:03:57 PM; USWEB7