3M 890MSR Super Strength Strapping Tape - 34" x 60 yds

Extra heavy-duty. The strongest strapping tape we sell.
  • Straps and bundles metal pipes, rods, conduit and lumber.
  • Heavy polyester backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Meets ASTM D5330, Type III.
  • Use with Uline and 3M Strapping Tape Dispensers.
600 LB. TENSILE STRENGTH
MEETS ASTM D5330, TYPE III
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-10190 3/4" x 60 yds. White 8.0 48 $38.95 $37.90 $36.90 $35.90 $34.85 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 7/8"
MATERIAL:
  • Adhesive: MSR (Modified Synthetic Rubber)
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filaments run along tape length (machine direction)
  • Moisture resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:35:04 AM; USWEB12