3M 355 Hot Melt Machine Length Tape - 2" x 1,000 yds, Clear

TOUGHEST GUY ON THE BLOCK

Recommended for international shipments, hazardous materials and extra heavy packages.
  • Seals cartons weighing up to 150 lbs.
  • Resists abrasion, moisture, chemicals and scuffing.
  • High edge tear and split resistance.
  • Tough polyester backing with hot melt adhesive.
  • For machine use only. Not compatible with hand held dispensers.
67 LB. TENSILE STRENGTH
MEETS ASTM D5486
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 12+
S-10174 Clear 2" x 1,000 yds. 3.5 4 $298 $284 $273 rolls ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 13 1/4"
MATERIAL:
  • Adhesive: Rubber - Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: Room temperature
  • Performance: + 32° F
FEATURES:
  • Stronger than PVC and Polypropylene.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:25:25 AM; USWEB6