3M 142 Shipping Tape with Dispenser - Clear, 2" x 22.2 yds

Super strong for sealing moving boxes and heavy packages.
  • Built-in dispenser keeps tape end from sticking back on roll.
  • Meets U.S. postal regulations for standard packages.
  • Unwinds easily.
  • Clear backing with quick sticking rubber adhesive.
  • Resists temperatures from subzero to 150°F.
40 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 36 72+
S-10173 2" x 22 yds. 3.1 36 10 $4.10 $3.85 $3.70 $3.60 rolls ADD
DIMENSIONS:
  • Core: 1 1/2"
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • Not refillable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:01:52 PM; USWEB12