Natural Rubber Adhesive Tape - Polypropylene, 3" x 55 yds, 2.8 Mil, Clear

INDUSTRIAL

Handles your most difficult "problem cartons."
  • Economical polypropylene backing with natural rubber adhesive.
  • Instantly grips recycled, used or rough surface corrugated.
  • Withstands extreme temperatures of 0°F - 150°F.
39 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 72 144 288+
S-12879 Clear 3" x 55 yds. 2.8 24 $6.75 $6.20 $5.10 $4.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/4"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 150° F
  • Performance: -22° to 265° F
FEATURES:
  • Moisture resistant
APPEARANCE:
  • Looks brown but is clear.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:15:17 PM; USWEB5