3M 351 Carton Sealing Tape - Clear, 3" x 55 yds

GOVERNMENT CERTIFICATION TAPE

Extra heavy duty tape seals double and triple wall corrugated cartons.
  • Resists score line breaking, center seam slitting and abrasion.
  • Clear polyester backing with hot melt adhesive.
  • Meets Fed. Spec. PPP-T-60E, Amend. 2, Type III, Class 2; CID A-A-1830B; ASTM D5486 Type II.
67 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24 36+
S-10167 3" x 55 yds. 3.4 24 23 $78 $75 $73 $70 rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: Room temperature
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 04:37:34 PM; USWEB27