3M 373 Hot Melt Machine Length Tape - 2" x 1,000 yds, Clear

SUPER DUTY

Thick and strong. Seals medium weight single and double wall boxes in one pass.
  • Saves time and money; eliminates using multiple pieces of tape.
  • Resists moisture, abrasions, tearing and splitting.
  • Heavy duty polypropylene backing with hot melt adhesive.
  • For machine use only. Not compatible with hand held dispensers.
30 LB. TENSILE STRENGTH
MEETS CID A-A-1684C
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-10153 Clear 2" x 1,000 yds. 2.5 6 $126 $118 $112 rolls ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 1/2"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:25:25 AM; USWEB7