3M 476XL Double-Sided Extended-Liner Tape - 1" x 540 yds

Seal corrugated express boxes or expedited envelopes.
  • Extra wide liner.
  • Resists temperatures to 120°F.
  • Clear polypropylene film with high tack synthetic rubber adhesive and kraft paper liner.
  • Stated widths include 1/8" dry edges of the liner on each side.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 6 12+
S-10091 1" x 540 yds. 6.0 3" 6 $211 $203 $199 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 16"
  • Width (Actual):
    • Tape: 3/4"
    • Liner: 1"
SHELF LIFE:
  • 18 months from date of manufacture when stored in original carton.
TEMPERATURE:
  • Application: 0° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 150° F
    • Long Term (Days, Weeks): Up to 120° F
USAGE:
  • Not recommended for direct exposure to UV/sunlight.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:47:34 PM; USWEB31