3M 468MP Adhesive Transfer Tape - 12" x 60 yds

HIGH TEMPERATURE - HARSH ENVIRONMENTS

Attach nameplates, decorative trim on automobiles, appliances and electronics.
  • Thicker, stronger adhesive is ideal for rough, textured or uneven surfaces.
  • Double-sided quick stick tape. Invisible bond line.
  • Clear adhesive sticks to paper, plastic and metal.
  • Handles temperatures to 300°F; short term to 400°F.
  • 58 lb. polycoated kraft liner is moisture resistant. Excellent for steel rule die cutting.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 24 36+
S-10036 1/2" x 60 yds. 5.0 3" 72 $25 $24 $23 rolls ADD
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 100° F
PROPERTIES:
  • Tensile Strength: 51 lbs/in
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:15:16 PM; USWEB5