Fish Knife

Fish knife has glow-in-the-dark skeleton.
  • Baked enamel finish and heavy-duty steel construction. 6" in length.
  • Retractable with unique safety lock.
  • Includes 1 standard blade.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-906 Fish Utility $17  ADD
DIMENSIONS:
  • Handle: 6 x 1.2 x 1" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:15:16 PM; USWEB12