9 Step Rolling Safety Ladder - Assembled with 30" Top Step

59° angle ladders roll easily through warehouse aisles.
  • 24" wide expanded metal steps.
  • Four 4" diameter casters - 2 swivel and 2 rigid.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, ladder ships with a 42" handrail, increasing overall height to 132".

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-842-30 9 90" 120" 450 lbs. 32 x 85" 203 $1,175 $1,156  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders larger than 5 units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT229 cm90"
OVERALL HEIGHT305 cm120"
LOAD CAPACITY204 Kg450 lbs.
BASE WIDTH x DEPTH81 x 216 cm32 x 85"
WEIGHT92 Kg203 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/16/2024 10:01:34 AM; USWEB31 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000