Better Pack Manual 333 Plus Kraft Tape Dispenser with Heater

The #1 selling manual kraft tape machine in the U.S.
  • Heated water bottle activates glue quickly.
  • Manual lever dispenses tape up to 30" long.
  • Heavy-duty steel frame with minimal moving parts.
  • Trouble free - Easy to clean.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
MAX. ROLL
DIAM.
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-669 Manual w/ Heater 1/2 - 3" 1/2" 23 lbs. $595 $585 $565  ADD
DIMENSIONS:
  • Overall: 18 x 10 x 10"
  • Water Bottle: 44 oz
COMPATIBILITY:
  • Length: Up to 600'
    • Not Compatible with S-6644 and S-6645 Jumbo Rolls.
FEATURES:
  • Works without heater turned on.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-35-BRACKET Bracket for Better Pack Manual 333 Plus Tape Dispensers
  • H-35-FM110XX Feed Stop Assembly for Better Pack Manual 333 Plus Tape Dispensers
  • H-35-FM12EL Upper Tape Plate for Better Pack Manual 333 Plus Kraft Tape Dispensers
  • H-35-FM4 Top Front Cover for Better Pack Manual 333 Plus Tape Dispensers
  • H-35-FM6AX Water Tank Assembly for Better Pack Manual 333 Kraft Tape Dispenser
  • H-35B Extra Brush Set for H-35 and H-669 Kraft Tape Dispenser
  • H-35FM20BXK Blade Kit for Better Pack Manual Tape Dispensers
  • H-35FM41FX Handle Assembly for Better Pack Manual 333 Plus Tape Dispensers
  • H-35FM48AX Handle Return Spring for Better Pack Manual 333 Plus Kraft Tape Dispenser
  • H-35GE79X Drive Gear for Better Pack Manual 333 Plus Tape Dispensers
  • H-35WB Extra Water Bottle for H-35 and H-669 Kraft Tape Dispenser
  • H-669HEATER Heater for Better Pack Manual 333 Plus Tape Dispenser with Heater
  • H-800-506500 Plastic Feed Wheel for H-800 and H-1037 Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:17:44 AM; USWEB27