Industrial Steel Shelving - 36 x 12 x 75"

All-purpose steel shelving for warehouses, stockrooms and machine shops.
  • 20-gauge steel shelves. Welded box beams, front and rear. Powder-coat finish.
  • Up to 800 lbs. shelf capacity.
  • Shelves adjust in 1 1/2" increments.
  • Includes side and rear cross braces.

    Industrial Steel Shelving
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-3841 361275" 6 800 70 $240 $230 $220  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Shelf: 35 11/16 x 11 3/4" (W x D)
  • Outside:
    • Width: Add 1/2" to listed dimensions.
    • Depth: Add 3/16" to listed dimensions.
  • Sway Braces (Length):
    • Side: 23"
    • Back: 44 7/8"
THICKNESS:
  • Posts: 14 gauge
  • Side/Rear Braces: 11 gauge
FEATURES:
  • Powder coated
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Figuring "Total Unit Capacity":
    • Number of Shelves Including Top & Bottom Subtract 2 x Shelf Capacity
  • Ex: 6 - 2= 4 x 800 lbs = 3,200 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2883-BKSWY Back Sway Brace for Industrial Steel Shelving - 36"
  • H-2886-CLIPS Clips for Industrial Steel Shelving
  • H-3353-POST Posts for 36” Industrial Steel Shelving - 75"
  • H-3353HDWR Hardware Pack for Industrial Steel Shelving
  • H-3841-ADD Additional Shelf for Industrial Steel Shelving - 36 x 12"
  • H-3841-SDSWY Side Sway Brace for Industrial Steel Shelving - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 06:24:10 AM; USWEB10