Fork Extensions - 4 x 84"

Stretch your forklift's reach with these handy slip-on extensions.
  • Heavy-duty welded steel construction, slides easily onto existing forks.
  • Fits forks up to 2" thick.
  • OSHA requires fork extension length to be no longer than 150% of the length of supporting truck forks.
  • Fork Extension Rack available.

    Fork Extensions
MODEL
NO.
FITS FORK
WIDTH
FITS FORK
LENGTH
EXTENSION
LENGTH
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
1 2+
H-3606 4" 56 - 84" 84" 120 $330 $320  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall: 5.15 x 87.3 x 1.875" (W x L x H)
  • Inside (Width): 4 1/2"
  • Additional dimensions in the Spec Sheet.
THICKNESS:
  • Steel: 0.31"
CAPACITY:
  • Max Load Center with Extension: 42"
  • Fork extensions will reduce the capacity of the lift truck.
    • See Spec Sheet link for Capacity Guide.
SPECIFICATIONS:
  • Forklift center of gravity required from manufacturer to calculate adjusted capacity when using extensions.
    • To be OSHA compliant, use with fork length 56 - 84".
COMPATIBILITY:
  • Not compatible with Uline Stackers.
USAGE:
  • Fork extensions should not be used for tip loading or prying.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 05:27:58 AM; USWEB9