8 Step Safety Angle Rolling Ladder - Assembled with 24" Top Step

Easily walk down steps facing forward – Safety assured. 50° incline.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, ladder ships with a 42" handrail, increasing overall height to 122".

Information Option is unavailable; the next option is selected
Specify Size:
    OSHA and ANSI Compliant
    MODEL
    NO.
    STEPS PLATFORM
    HEIGHT
    OVERALL
    HEIGHT
    LOAD
    CAPACITY
    BASE
    W x D
    WT.
    (LBS.)
    PRICE EACH SIZE ADD TO
    CART
    1 2+
    H-3133-24 8 80" 110" 450 lbs. 32 x 90" 179 $1,063 $1,041  ADD
    SHIPS ASSEMBLED
    SHIPMENT - SPECIAL HANDLING:
    • Will not fit on standard liftgate.
    • Must be removed from shipping carrier with a forklift or other suitable lifting device.
      • Note: Other items on the same order may also be impacted.
    DIMENSIONS:
    • Steps (Depth): 7"
    • Standard Handrail Height: 30"
    MATERIAL:
    • 16 gauge powder coated steel
    FEATURES:
    • Foot activated lock step. (5 Step and above)
    USAGE:
    • Not intended to be stored outside.
      • May result in rust occurring over time.
    SPECIFICATIONS:
    • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
    LEAD TIME:
    • Orders larger than 5 units have extended lead times.
    SPECIFICATIONSMETRICIMPERIAL
    PLATFORM HEIGHT203 cm80"
    OVERALL HEIGHT279 cm110"
    BASE WIDTH x DEPTH81 x 229 cm32 x 90"
    CAPACITY204 Kg450 lb.
    WEIGHT81 Kg179 lbs.
    PARTS:
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    04/16/2024 05:47:21 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000