Hard-Wired Exit Sign - Plastic with Green Letters

Safely mark all exits, even in power failures.
  • For office, restaurant and retail areas.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
  • Hard-wired units stay lit.
  • Bright long-life LED never needs changing.
  • Single or double-sided signs can be ceiling, wall or flush mounted. Arrows snap out.
  • Emergency Lights available.
120/277 VAC. UL LISTED.
MODEL
NO.
DESCRIPTION LETTER
COLOR
SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-1664 Plastic Green 3/811 3/43/4" $60 $58 $55  ADD
MATERIAL:
  • Flame retardant, high impact thermoplastic housing.
INCLUDES:
  • (4) Snap-in directional arrows
  • (3) Wire nuts
  • (2) PM 4 x 40 screws
  • (2) TM #8-32 x 1"
  • (2) Exit panels
  • (1) Canopy
  • (1) Cross bar
  • (1) Solid panel
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
SPECIFICATIONS:
  • Does not meet Chicago or NYC electrical codes.
  • Meets UL 924
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 04:27:26 PM; USWEB25