Honeywell Secondary Two-Bottle Eyewash Station - 64 oz Capacity

SECONDARY

Provides immediate emergency eye flushing when a larger eyewash station is not close by.
  • Includes: Starter bottles of saline solution, wall-mount station and hardware.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
TOTAL
CAP.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1174 32 oz. Two-Bottle Station 12154" 64 oz. $74 $71  ADD
DIMENSIONS:
  • Bottles: 8 1/2 x 3 1/2" (H x Diameter)
USAGE:
  • Single use only
MOUNTING HARDWARE:
  • (4) Wall anchors
  • (4) Regular screws
SHELF LIFE:
  • 36 months from date of manufacture. 
TEMPERATURE: 
  • Freezing Point: 32° F
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:58:07 AM; USWEB27