Uline Metal Strapping Tape Dispenser - 1"

Bundle odd-shaped materials, seal packages and secure loose parts during shipment.
  • Metal - Guaranteed for lifetime use.
  • Hand brake for tension control.
  • Cuts plastic and glass filament tape.
  • Replacement Blades available.
    Free Offer
    FREE METAL TAPE DISPENSER WITH ORDER OF
    1 OR MORE CASES OF 1/2", 3/4", OR 1"
    ULINE STRAPPING TAPE.
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
PRICE
EACH
IN STOCK
SHIPS TODAY
H-108 1" Metal Dispenser 1/2 to 1" $10  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 6"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-108B Replacement Blades for 1" Uline Metal Strapping Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:13:21 PM; USWEB8