Uline Laser Labels - Clear, 8 12 x 11"

Graphics show through. Use for inventory or bulk mailings.
  • Heat-resistant adhesive reduces jamming in laser printers.
  • Frosted, matte finish.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-8070 1/2 x 11" 1 100 $83 $81 $79 $77  ADD
STYLE:
  • Liner is split vertically. (Peels off left & right side.)
AVERY EQUIVALENT:
  • 8665
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
COMPATIBILITY:
  • Not recommended for inkjet printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:29:56 PM; USWEB10