Uline Laser Labels - Fluorescent Pink, 8 12 x 5 12"

Make your message pop.
  • Heat-resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality fluorescent laser labels.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have square corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3 5+
S-5049P 1/2 x 1/2" 2 200 $42 $41 $39 $36  ADD
COLOR:
  • PMS: 806
AVERY EQUIVALENTS:
  • 5917, 5944, 5946, 5948
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 25° F
  • Performance: -65° to 200° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:29:56 PM; USWEB10