Uline Crystal Clear Laser Labels - 2 58 x 1"

Absolutely crystal-clear gloss label. Use for your finest presentations and mailings.
  • Crystal clear polyester with permanent adhesive.
  • Non-oozing adhesive. Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-14855 5/8 x 1" 30 3,000 $88 $86 $83  ADD
MATERIAL:
  • Clear gloss
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application (Minimum): 35° F
  • Performance: -65° to 200° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 07:47:46 AM; USWEB7