Uline Laser Labels Bulk Pack - White, 8 12 x 11"

Create your own mailing or inventory labels.
  • Heat resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality white laser labels - Will work in laser and inkjet printers.
  • Suggested Uses: Large Pallets.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have square corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-14115 1/2 x 11" 1 1,000 $150 per box any quantity  ADD
STYLE:
  • Liner is split vertically. (Peels off left & right side.)
PACKAGING:
  • (4) Packs of 250 wrapped sheets.
AVERY EQUIVALENT:
  • 5353, 8255, 95920
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 32° F
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 07:48:09 AM; USWEB25