Uline Industrial Adhesive Transfer Tape Hand Rolls - 1" x 60 yds

Attach signs, tags and placards to warehouse racks and skids.
  • Double sided quick stick tape.
  • Hand dispensed rolls - No dispenser needed.
  • Excellent adhesion to paper and plastic.
  • 3" core.
MODEL
NO.
DESCRIPTION SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 1/2 CASE 1+ CASE
S-5127 Industrial 1" x 60 yds. 2.0 3" 72 $16.30 $15.25 $14.45 rolls ADD
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Short Term: Up to 400° F
FEATURES:
  • Solvent resistant.
  • Removable yellow paper liner.
  • High tack and excellent sheer resistance properties.
  • UV resistant.
SPECIFICATIONS:
  • Acid Free, safe for photos.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 06:21:14 PM; USWEB5