Cellulose Wadding Roll - 12" x 175'

SOFT CUSHIONING

Multilayer tissue provides excellent cushioning.
  • Soft, nonabrasive and absorbent.
  • Perforated every 15".
  • Convenient dispenser box.

    Uline Wadding
MODEL
NO.
ROLL SIZE
W x L
THICKNESS LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-656 12" x 175' 1/4" 10 ply 11 $50 $48 $46  ADD
DIMENSIONS:
  • Dispenser Box: 12 x 24 x 25"
MATERIAL: 
  • Made of recycled materials.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Does not meet Mil Spec A-A-1898 Grade 1 Class B Style 2.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 04:30:15 PM; USWEB25