|
|
|
|
|
|
|
|
|
|
|
|
|
|
|
 | Safe, secure shipping protection for your video presentations. |
 | - Combine both your literature and your video in one shipment.

- 200 lb. test corrugated.

- 2" space for literature. Inserts included.

- To order product without insert, use S-2423.

|
|
|
|
|
|
|
Minimum quantity: |
50 |
|
Order in multiples of: |
50 |
|
Unit of Measure: |
Each |
|
Unit Weight: |
0.01 lbs. |
|
|
|
Forward Page: |
Email |
|
|
|
|
Availability: |
In Stock |
|
Delivery Time: |
View |
|
|
|
|
|
|
|
|
|
|
|
|