Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB1
0
0/0.00
Home
>
Tubes
>
Tubes
>
Clear Tube End Caps
2" Red Caps
Enlarge
Vinyl end caps fit securely on our 2" diameter
clear plastic tubes
. Sold separately.
MODEL
NO.
COLOR
DIAMETER
QTY./
CARTON
PRICE
EACH
ADD TO
CART
S-6217
Red
2"
50
$.40
Additional Info
Email Page
DIMENSIONS:
* Internal depth: 1"
MISCELLANEOUS:
* Acid free
Availability:
In Stock
Unit Weight:
0.04 lbs.
Catalog Page 75
Country of Origin: USA
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)