Uline Economy Tape - 2.5 Mil, 3" x 110 yds, Clear

Save up to 50% over brand name tapes.
  • QUICK STICK: Aggressive hot melt adhesive instantly sticks to corrugated cartons.
  • BURST PROOF: Seals tight so your packages stay protected.
  • EASY RELEASE: Dispenses quickly. Seal more cartons in less time.
  • VERSATILE: Performs in temperatures of 30° to 140°F.
36 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 72 144 360
S-3269 Clear 3" x 110 yds. 2.5 24 $7.90 $6.60 $6.05 $5.35  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • Backing: Polypropylene cast film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 50° - 110° F
  • Performance: 30° - 140° F
SPECIFICATIONS:
  • Acid free.
  • FDA compliant for indirect food contact.
PROPERTIES:
  • Tensile Strength: 36 lbs/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 08:45:25 AM; USWEB25