Preprinted Tape - "Do Not Double Stack", 2" x 110 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.
  • Reduce downtime with 110 yard rolls.

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-1843 "Do Not Double Stack" 2" x 110 yds. 2.2 36 $6.05 $5.80 $5.55 $5.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
  • Message Length: 5 3/8"
    • Spaced Apart: 2 1/8"
MATERIAL:
  • Adhesive: Rubber- Hot melt
SHELF LIFE:
  • 12 months
FEATURES:
  • Surface print
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 07:17:14 AM; USWEB9