Uline Pinfeed Computer Labels - White, 4 x 2 1516"

Compatible with dot matrix printers.
  • Quality Label Stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5 10+
S-437 4 x 15/16" 2,500 $79 $76 $74 $72  ADD
DIMENSIONS:
  • Sheet Width: 4 3/4"
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years
TEMPERATURE:
  • 40° - 100° F
USAGE:
  • Not for laser jet printers.
  • Not oil resistant.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 05:34:07 AM; USWEB11