Uline Pinfeed Computer Labels - White, 6 x 3 1516"

Compatible with dot matrix printers.
  • Quality Label Stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5 10+
S-2754 6 x 15/16" 2,500 $161 $153 $145 $138  ADD
DIMENSIONS:
  • Sheet Width: 6 3/4"
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years
TEMPERATURE:
  • 40° - 100° F
USAGE:
  • Not for laser jet printers.
  • Not oil resistant.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:12:51 PM; USWEB33