3M 371 Carton Sealing Tape - 2" x 110 yds, Clear

BEST SELLER

The best-selling tape in the U.S.
  • For heavy single wall boxes.
  • Known for its consistent hot melt adhesive. Won't peel, crack or dry out.
  • Waterproof and weatherproof.
  • Polypropylene backing with hot melt adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 144 288+
S-749 2" x 110 yds. 1.8 36 21 $5.85 $3.10 per roll rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
MATERIAL:
  • Latex free
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 06:57:02 AM; USWEB11