ESD Conductive Shippers - 15 12 x 12 12 x 2 12"

Provides total "Faraday cage" protection to ship or store circuit boards.
  • Static dissipative, 200 lb. test corrugated with graphite coating.
  • No assembly required.
SOLD IN CASE QUANTITIES
MEETS REQUIREMENT OF EIA 541
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
12 36 72+
S-7680 15 1/212 1/21/2" 12 15 $14.50 $14.00 $13.10  ADD
DIMENSIONS:
  • Outside: 16 5/8 x 12 7/8 x 2 3/4" (L x W x H)
  • Foam Peaks: 1"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
FEATURES:
  • Static warning is printed on top of box.
STYLE:
  • Foam is glued to top of box only.
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 05:15:53 AM; USWEB7