Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB2
0
0/0.0
Home
>
Boxes, Corrugated
>
Anti-Static Shippers
>
Caddy-Pack
®
Transporters
14
1
⁄
2
x 6
1
⁄
2
x 1
5
⁄
8
" Caddy Pack Shippers
Enlarge
Withstands many round-trip shipments.
Excellent for transporting expensive circuit boards.
Outside layer - 200 lb. corrugated. Inside layer - Cancel® cushioning material provides superior shock and vibration protection.
Set includes one transporter and a shipping sleeve.
Patented, secure closure system. Opens easily for inspection.
MEETS OR EXCEEDS A-A-3129; MIL-PRF-81705D, METHOD 4046, STANDARD 101C, EIA 541
MODEL
NO.
INSIDE
DIMENSIONS
SETS/
CASE
PRICE PER CASE
ADD TO
CART
1
2
5+
S-2344
14
1
/
2
x 6
1
/
2
x 1
5
/
8
"
20
$112
$106
$103
Additional Info
Email Page
DIMENSIONS:
* Outside: 14 3/4 x 6 3/4 x 2 1/8"
Availability:
In Stock
Unit Weight:
14 lbs.
Country of Origin: USA
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)