2 Drum Spill Containment Pallet with Drain

FOR FORKLIFT USE

Contain leaks and spills from 55-gallon drums.
  • Outstanding corrosion resistance.
  • 18" tall, easy to handle with a forklift.
  • Non-skid, easy-to-clean removable grates.
  • Chemical-resistant polyethylene.
  • Meets EPA, SPCC and NPDES regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4033 2 Drum w/ Drain 492518" 2,500 66 Gal. 50 $270 $260  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fork Pockets: 2 3/4 x 7" (H x W)
  • Distance Between Pockets: 17"
  • Drain with Cap: 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -30° to 120° F
COMPATIBILITY:
  • For Forklift use only.
NOT INCLUDED:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4035-CAP Drain Cap for Spill Containment Pallet with Drain
  • H-4040 Grate for Spill Containment Pallets - 24 x 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 05:25:29 PM; USWEB5