|
|
|
|
|
|
|
|
|
|
|
|
|
|
|
 | Attach automotive decals and molding. |
 | - Bond flexible vinyl and hard-to-stick plastics.

- Resists solvents, UV rays and plasticizers.

- Handles temperatures up to 200°F.

- 58 lb. polycoated kraft paper liner.


|
|
|
|
|
|
OPERATING TEMPERATURE: * Short Term: 200 F * Long Term: 160 F
SHELF LIFE: 2 years from date of manufacture
MISCELLANEOUS: * UV Resistance: Excellent
|
|
|
|
Availability:
In Stock
|
|
Unit Weight:
1.55 lbs.
|
|
MSDS Sheet
|
|
|
Country of Origin: USA
|
|
|
|
|
|