3M 2517 Flatback Masking Tape - 1" x 60 yds

LONG LASTING

For splicing liner boards, mat boards and framing.
  • Stiff, smooth backing maintains original shape - Useful for maintaining straight lines.
  • Moisture resistant.
  • Withstands temperatures up to 300°F for 30 minutes.
  • Kraft flatback paper backing with rubber adhesive.
36 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-13946 1" x 60 yds. 6.4 36 $17.55 $16.50 $16.10 $15.60 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 03:58:20 AM; USWEB29