3M 431 Aluminum Foil Tape - 1" x 60 yds

Protect parts and surfaces from moisture, flame, heat, light and chemicals.
  • Highly conformable. Repair tears on truck trailers and outdoor equipment.
  • Long-term indoor and outdoor use.
  • Flame resistant. Meets UL 723, Class "L" and F.A.R. 25.853(a).
  • Handles temperatures from -65°F to 300°F.
  • Aluminum foil backing with acrylic adhesive.
19 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6 12+
S-10312 1" x 60 yds. 3.1 36 $91 $89 $87 roll(s) ADD
Ships from Uline FL, GA, IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 2 years from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 32° F
USAGE:
  • Not intended for medical use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 04:02:04 PM; USWEB31