3M 8902 Polyester Film Tape - 2" x 72 yds

Superior powder-coating tape for industrial assembly.
  • Protect overlap seams from acids and oils during bonding.
  • Repositionable. Clean removal.
  • Handles temperatures from -60ºF to 400°F.
  • Blue polyester film backing with silicone adhesive.
58 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-16072 2" x 72 yds. 3.5 24 $123 $121 $119 rolls ADD
Ships from Uline IL, TX
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4" 
THICKNESS:
  • Backing: 2 mil
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 04:22:44 PM; USWEB13