3M R3229B Repulpable Double-Sided Splicing Tape - 1" x 60 yds

Make permanent, overlapped splices on newsprint.
  • Tape will not contaminate paper mill waste systems.
  • Resists heat up to 400°F.
  • Double-sided. Sticks to coated and uncoated papers.
  • Blue high-tack adhesive, tissue backing, easy release silicone-treated kraft paper.
  • Meets or exceeds TAPPI UM-213, Procedure A.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-26306 1" x 60 yds. 6.2 36 $26.75 $25.75 $24.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/2"
SHELF LIFE:
  • 18 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 05:52:30 AM; USWEB31