3M 438 Heavy-Duty Aluminum Foil Tape - 2" x 60 yds

Protect appliance wires and parts from flame, heat, light and moisture.
  • Thick, heavy-duty tape. Patch tears in aircraft and trailers.
  • Long-term indoor and outdoor use.
  • Flame resistant. Meets UL 723, Class "L" and F.A.R. 25.853(a).
  • Handles temperatures from –65°F to 300°F.
  • Aluminum foil backing with acrylic adhesive.
59 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6 12+
S-17480 2" x 60 yds. 7.2 16 $233 $226 $222 roll(s) ADD
Ships from Uline CA, IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 04:31:19 AM; USWEB29