3M 9498 Adhesive Transfer Tape - 1" x 120 yds

Attach fabrics to cores.
  • Hand-dispensed rolls – no dispensers needed.
  • Bonds fabric, film and plastics.
  • Handles temperatures up to 250°F.
  • 60 lb. densified kraft liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6 ROLLS) IN STOCK
SHIPS TODAY
6 24 36+
S-17456 1" x 120 yds. 2.0 3" 36 $47 $46 $43 rolls ADD
DIMENSIONS:
  • Roll Diameter: 6 5/16"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 2 years from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -40° to 250° F
    • Long Term (Days, Weeks): -40° to 180° F
COLOR:
  • Clear
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 12:35:13 PM; USWEB29