3M 2693 High Performance Masking Tape - 1" x 60 yds

HIGH TEMPERATURE

Paint masking tape for automobiles, buses and trucks.
  • Removes cleanly from stainless steel and aluminum.
  • Holds tight during elevated room temperatures and multiple paint cycles.
  • Withstands temperatures up to 325°F for 30 minutes.
  • Tan crepe paper backing with synthetic rubber adhesive.
26 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-17397 1" x 60 yds. 8.5 36 $24.20 $23.10 $22.55 $22.00  rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5.55"
SHELF LIFE:
  • 18 months from date of manufacture. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:37:58 PM; USWEB33