3M 3779 Hot Melt Machine Length Tape - "Check Seal Before...", 2" x 1,000 yds, Clear

Impossible to realign once your box has been opened.
  • Easily identify pilferage at a glance.
  • "Check Seal Before Accepting" message.
  • Polypropylene backing with hot melt adhesive.
  • For machine use only. Not compatible with hand held dispensers.

    3M
22 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-16145 Clear,
Preprinted
2" x 1,000 yds. 1.9 6 $115 $110 $105 rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 3/4"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Polypropylene film
TEMPERATURE:
  • Application: 32° - 100° F
USAGE:
  • Does not leave behind a message when tape is lifted.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Does not meet TSA regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/17/2026 03:01:23 AM; USWEB13