3M 469 Double-Sided Tissue Film Tape - 1" x 60 yds

Paper splices are easily visible with red tape.
  • Recommended for core starting and splicing in the printing industry.
  • Resists temperatures up to 200°F.
  • Red double-coated tissue tape with acrylic adhesive and kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 16 36+
S-17362 1" x 60 yds. 5.5 3" 36 $32 $31 $30 rolls ADD
TEMPERATURE:
  • Minimum Application: 50° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 350° F
    • Long Term (Days, Weeks): Up to 200° F
FEATURES:
  • Water and solvent resistant.
  • UV resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 02:55:10 AM; USWEB7