Drop-N-Tell® Indicators - 25G

NON-RESETTABLE

Indicates shock damage at a glance.
  • Best seller: 25G range for most electronic equipment, glassware, etc.
  • Attach self-stick detector to product or package exterior.
  • Included warning labels affix to package and bill of lading.
MODEL
NO.
RANGE RECOMMENDED USE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-867 25G Fragile Items 25 $104 $102 $100  ADD
INSTRUCTIONS:
  • Remove metal pin before applying to box.
DIMENSIONS:
  • Indicator: 7/8 x 2"
  • Warning Label: 4 x 5"
SHELF LIFE:
  • Indicator: Unlimited
  • Adhesive: 4 years
USAGE:
  • Can be used for export.
  • On Impact: Aluminum slide arrow moves from red to dark blue.
  • Variables Affecting Performance:
    • Packaging (Type and amount of cushioning.)
    • Height & surface from which an item is dropped.
    • If concerned about damage, use a more sensitive G range.
  • Determining Range Needed:
    • Use chart in Instructions.
    • To Calculate Cubic Feet from Inches: L x W x D divided by 1728
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 04:21:58 AM; USWEB27