Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB3
0
0/0.0
Home
>
Tape
>
Adhesive Transfer Tapes
>
3M General Purpose - Hand Rolls
3M 466XL Adhesive Transfer Tape - 1" x 1,000 yards
Enlarge
FOR SMOOTH SURFACES
Safety assured for overnight envelopes or poly mailers.
Bonds glossy papers, slick plastic and metal.
Liner extends over adhesive for easy liner removal.
62 lb. densified kraft liner is silicone treated on one side.
Stated width includes the dry edges of the liner.
MODEL
NO.
SIZE
MIL
CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
12+
S-16393
1" x 1,000 yds.
2.0
3"
6
$149.00
$143.00
$136.00
Ships from Uline IL
Additional Info
Email Page
ADHESIVE:
340 Acrylic
OPERATING TEMPERATURE:
* Short Term: 250 F
* Long Term: 180 F
Availability:
In Stock
Unit Weight:
7.53 lbs.
MSDS Sheet
Country of Origin: USA
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)