Heavy Duty Strapping Tape - 12" x 60 yds

CALL FOR VOLUME PRICING

Versatile. Bundle odd-shaped materials, unitize and seal packages. Secure loose parts during shipment.

Strong. Glass filaments reinforce strapping tape to give super strength. Superior holding power over twine or glue closures.
  • Superior palletizing bundling and carton sealing strength for your heaviest loads.
    Free Offer
    FREE METAL TAPE DISPENSER WITH ORDER OF
    1 OR MORE CASES OF ULINE STRAPPING TAPE.
300 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-504 1/2" x 60 yds. 6.0 72 $5.05 $4.80 $4.50 $4.10 $3.90  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/8"
MATERIAL:
  • Adhesive: Rubber - Hot melt
  • Backing: Polypropylene film
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
  • Adhesive becomes firm below 0° F
FEATURES: 
  • Filaments run along tape length (machine direction).
  • Moisture resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 10:10:54 PM; USWEB25