3M 2525 Masking Tape - 1" x 60 yds

Protect tiles while caulking.
  • High strength. High visibility.
  • Resists moist conditions.
  • Handles temperatures up to 300°F for 1 hour.
  • Orange flatback paper with rubber adhesive.
50 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 36+
S-15991 1" x 60 yds. 9.5 36 $25.60 $24.95 $24.40 $24.00 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 12:10:54 AM; USWEB5