Anti-Static Foam Pouches - 9 x 12"

Cushion and protect your static-sensitive products.
  • Easy to use. Just insert your circuit board or electronic component.
  • Nonabrasive, static free 1/8" polyethylene foam.
MODEL
NO.
INSIDE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-12583 9 x 12" 150 4 $59 $56 $50  ADD
MATERIAL:
  • Closed cell polyethylene
  • Density: 1 lb per cu ft
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Melting Point: 230° F
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
PACKAGING:
  • Packed loose in carton. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 06:22:20 AM; USWEB14